7694
Bodine Gearmotors, 24A-3F/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7694 Bodine Gearmotors, 24A-3F/H Series, N7694, Right Angle (Hollowshaft) DC
MFG Item Number
BE-7694

7694 Bodine Gearmotors, 24A-3F/H Series, N7694, Right Angle (Hollowshaft) DC

MFG Item Number
BE-7694
Item Number
7694
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-3F/H Series
Item #
7694
N7694, Right Angle (Hollowshaft) DC

24A-3F/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-7694
Manufacturer Bodine
Product Series 24A-3F/H
Family Series Bodine Gearmotors, 24A-3F/H Series
Description N7694, Right Angle (Hollowshaft) DC Gearmotor, .08 HP, 24VDC, 250 RPM
Output Speed 250 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 14 in-lbs
Output Style Hollow Shaft
Horsepower 2/25 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 3.7 A
Net Weight 0.5256 lbs
Gross Weight 0.5256 lbs