Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76968
1/2 X 4-1/4 WEDGE ANCHOR SS
This item cannot be canceled or returned
Description
1/2 X 4-1/4 WEDGE ANCHOR SS
Specifications
Specifications
| Manufacturer Part Number |
76968 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/2 X 4-1/4 WEDGE ANCHOR SS |
| Size |
1/2 " |
| Length |
4-1/4 " |
| Thread Length |
2-3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
76968
Cully-Minerallac Anchors