Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76988

Cully-Minerallac Anchors

76988

Cully-Minerallac Anchors
1/2 X 5-1/2 WEDGE ANCHOR SS
MFG Item Number
76988
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Anchors, Series
Item #
76988
1/2 X 5-1/2 WEDGE ANCHOR SS

Series Information

Specifications

Specifications
Manufacturer Part Number 76988
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/2 X 5-1/2 WEDGE ANCHOR SS
Size 1/2 "
Length 5-1/2 "
Thread Length 3 "
Net Weight 0 lbs
Gross Weight 0 lbs