769HLB1/8X1/8
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769HLB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic

769HLB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Brass, Elbow, Male,
Item Number
769HLB1/8X1/8
MFG Item Number
3100680
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
769HLB1/8X1/8
Fitting, Brass, Elbow, Male,

Series Information

Specifications

Specifications
Manufacturer Part Number 3100680
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Brass, Elbow, Male,
Material Brass
Connection Type Union
Fitting Type One-Lok Tube Fittings (Single Ferrule)
Thread Type Male NPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs