Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic
769HLGSS8MMX1/8POS
Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel, Elbow,
Item Number
769HLGSS8MMX1/8POS
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Item #
769HLGSS8MMX1/8POS
Fitting, Stainless Steel, Elbow,
Specifications
Specifications
| Manufacturer Part Number |
3012027 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Stainless Steel, Elbow, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Positionable Let-Lok |
| Thread Type |
Male NPT |
| Thread Size |
1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
769HLGSS8MMX1/8POS
Ham-Let Fittings - Hydraulic & Pneumatic