769LB1/2X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769LB1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

769LB1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Brass Male Elbow, Let-Lok Tube
Item Number
769LB1/2X3/8
MFG Item Number
3102321
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LB1/2X3/8
Brass Male Elbow, Let-Lok Tube

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3102321
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Description Brass Male Elbow, Let-Lok Tube Fitting 1/2in. x Male NPT Thread 3/8in.
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs