769LB1/4X1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769LB1/4X1/4OC

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

769LB1/4X1/4OC

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Fitting, Brass, Elbow, Male,
Item Number
769LB1/4X1/4OC
MFG Item Number
3101415
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LB1/4X1/4OC
Fitting, Brass, Elbow, Male,

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3101415
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Description Fitting, Brass, Elbow, Male,
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs