769LB3/8X1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769LB3/8X1/4OC Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series, Fitting, Brass, Elbow, Male,

MFG Item Number
3101476

769LB3/8X1/4OC Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series, Fitting, Brass, Elbow, Male,

MFG Item Number
3101476
Item Number
769LB3/8X1/4OC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LB3/8X1/4OC
Fitting, Brass, Elbow, Male,

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3101476
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Description Fitting, Brass, Elbow, Male,
Material Brass
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs