769LGSS1/2X1/2SP
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769LGSS1/2X1/2SP

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

769LGSS1/2X1/2SP

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Fitting, Stainless Steel, Elbow,
Item Number
769LGSS1/2X1/2SP
MFG Item Number
3009988
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LGSS1/2X1/2SP
Fitting, Stainless Steel, Elbow,

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3009988
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Description Fitting, Stainless Steel, Elbow, Male,
Material Stainless Steel 316
Connection Type Positionable Let-Lok
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPP
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs