Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
769LGSS6MMX1/8POS
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Stainless Steel 316 Positionable
Item Number
769LGSS6MMX1/8POS
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 769L Series
Stainless Steel 316 Positionable
- Male Elbow
- Male NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3003912 |
| Manufacturer |
Ham-Let |
| Product Series |
769L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series |
| Description |
Stainless Steel 316 Positionable 9° Elbow, Let-Lok Tube Fitting 6MM x Male ISO Parallel Thread 1/8in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Positionable Let-Lok |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male BSPP |
| Thread Size |
1/8 " |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
769LGSS6MMX1/8POS
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series