769LOBSS1/4X7/16-20POS
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769LOBSS1/4X7/16-20POS

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

769LOBSS1/4X7/16-20POS

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Stainless Steel 316 Positionable
Item Number
769LOBSS1/4X7/16-20POS
MFG Item Number
3001537
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LOBSS1/4X7/16-20POS
Stainless Steel 316 Positionable

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001537
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Description Stainless Steel 316 Positionable 9° Elbow, Let-Lok 1/4in. x Male SAE/MS Thread 7/16in.-2
Material Stainless Steel 316
Connection Type Positionable Let-Lok
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male SAE/MS
Thread Size 7/16-20 "
Net Weight 0 lbs
Gross Weight 0 lbs