769LRSS1/4X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769LRSS1/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

769LRSS1/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Stainless Steel 316 Male Elbow,
Item Number
769LRSS1/4X3/8
MFG Item Number
3002217
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LRSS1/4X3/8
Stainless Steel 316 Male Elbow,

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002217
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Description Stainless Steel 316 Male Elbow, Let-Lok Tube Fitting 1/4in. x Male ISO Tapered Thread 3/8in.
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPT
Thread Size 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs