Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
769LRSS12MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Stainless Steel 316 Male Elbow,
Item Number
769LRSS12MMX1/4
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 769L Series
Stainless Steel 316 Male Elbow,
- Male Elbow
- Male NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000756 |
| Manufacturer |
Ham-Let |
| Product Series |
769L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series |
| Description |
Stainless Steel 316 Male Elbow, Let-Lok Tube Fitting 12mm x Male ISO Tapered Thread 1/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Male |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male BSPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
769LRSS12MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series