769LSS3/8X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769LSS3/8X1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series, Fitting, Stainless Steel, Elbow,

MFG Item Number
3002188

769LSS3/8X1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series, Fitting, Stainless Steel, Elbow,

MFG Item Number
3002188
Item Number
769LSS3/8X1/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LSS3/8X1/4
Fitting, Stainless Steel, Elbow,

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002188
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Description Fitting, Stainless Steel, Elbow, Male,
Material Stainless Steel 316
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0.13 lbs
Gross Weight 0.13 lbs