76RL-501
Crompton Instruments Current Transformers, 76 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76RL-501

Crompton Instruments Current Transformers, 76 Series

76RL-501

Crompton Instruments Current Transformers, 76 Series
XFMR, CURRENT, 500:5, 10.0VA, 3in.
Item Number
76RL-501
MFG Item Number
CI-76RL-501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 76 Series
Item #
76RL-501
XFMR, CURRENT, 500:5, 10.0VA, 3in.

76 Series Information


Specifications

Specifications
Manufacturer Part Number CI-76RL-501
Manufacturer Crompton Instruments
Product Series 76
Family Series Crompton Instruments Current Transformers, 76 Series
Description XFMR, CURRENT, 500:5, 10.0VA, 3in., LEADS, RING
Core Type Solid Core
Aperture Size 3 " Dia.
Current Ratio 500:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.9 lbs
Gross Weight 0.9 lbs