76SFT-751
Crompton Instruments Current Transformers, Model 76 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76SFT-751

Crompton Instruments Current Transformers, Model 76 Series

76SFT-751

Crompton Instruments Current Transformers, Model 76 Series
Current Transformer, 750:5, 10VA,
Item Number
76SFT-751
MFG Item Number
CI-76SFT-751
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Model 76 Series
Item #
76SFT-751
Current Transformer, 750:5, 10VA,

Model 76 Series Information

  • 200:5 ~ 2000:5 Current Ratios
  • 50 ~ 400 Hertz
  • 3.00 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 76 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Manufacturer Part Number CI-76SFT-751
Manufacturer Crompton Instruments
Product Series Model 76
Family Series Crompton Instruments Current Transformers, Model 76 Series
Description Current Transformer, 750:5, 10VA, 3in. Window, Terminal Lugs, Mounting Feet
Core Type Solid Core
Aperture Size 3 " Dia.
Current Ratio 750:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 0.9 lbs
Gross Weight 0.9 lbs