Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

77/15VZ

Greenlee Terminals

77/15VZ

Greenlee Terminals
Ferrule, Uninsul, 6AWG, PK/100
MFG Item Number
77/15VZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
77/15VZ
Ferrule, Uninsul, 6AWG, PK/100

Series Information

Specifications

Specifications
Manufacturer Part Number 77/15VZ
Manufacturer Greenlee
Family Series Greenlee Terminals
Description Ferrule, Uninsul, 6AWG, PK/100 15mm Length
Insulated No
DIN Standard DIN46228PART1
Strip Length 0.59 "
Length 0.59 "
Number of Wires 1
Wire Size Range 6 AWG
Gross Weight 0.001 lbs
Net Weight 0.0013 lbs
Alternatives
F9026
F9026
Sta-Kon, a T & B Brand Terminals, F Series