Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 77-4 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Multimeters |
| Description | METER |
| Max Voltage | 1,000 Volts |
| Max Current | 10 A (VAC), 10 A (VDC) |
| Max Resistance | 50 MOhm |
| Accuracy | 0.3 % (VDC), 2 % (VAC) |
| Frequency | 9,999 kHz |
| Thermal Imager | No |
| Capacitance | 9,000 µF |
| Continuity W/ Diode Test | Yes |
| Backlight | No |
| Auto Ranging | Yes |
| Number of Displayed Digits | 4 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |