770-125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
770-125 Wago Terminals, 770 Series, Socket
MFG Item Number
51110214

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

770-125 Wago Terminals, 770 Series, Socket

MFG Item Number
51110214
Item Number
770-125
Series
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Terminals, 770 Series
Item #
770-125
Socket

770 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑in Cage Clamp Spring Pressure Connection Technology
  • Two‑Wire Connection Per Pole for Loops or Bridges

Specifications

Specifications
Manufacturer Part Number 51110214
Manufacturer Wago
Product Series 770
Family Series Wago Terminals, 770 Series
Description Socket
Number of Ports 5
Number of Wires Per Port 2
Wire Size Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color White
Maximum Temperature 185 °F
Approvals cURus
Net Weight 0.06 lbs
Gross Weight 0.064 lbs