Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
770-213/002-000 Wago Terminals, 770 Series, Plug
770-213/002-000 Wago Terminals, 770 Series, Plug
Item Number
770-213/002-000
This item cannot be canceled or returned
Description
- Protected Against Mismating and Maintenance‑Free
- Push‑in Cage Clamp Spring Pressure Connection Technology
- Two‑Wire Connection Per Pole for Loops or Bridges
Specifications
Specifications
| Manufacturer Part Number |
51160024 |
| Manufacturer |
Wago |
| Product Series |
770 |
| Family Series |
Wago Terminals, 770 Series |
| Description |
Plug |
| Number of Ports |
3 |
| Number of Wires Per Port |
2 |
| Wire Size Range |
20-12 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
600 V |
| Color |
Black |
| Maximum Temperature |
185 °F |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
770-213/002-000
Wago Terminals, 770 Series