770-655

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-655

Wago Terminals, 770 Series

770-655

Wago Terminals, 770 Series
Intermediate coupler
Item Number
770-655
MFG Item Number
51132572
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 770 Series
Item #
770-655
Intermediate coupler

770 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑in Cage Clamp Spring Pressure Connection Technology
  • Two‑Wire Connection Per Pole for Loops or Bridges

Specifications

Specifications
Manufacturer Part Number 51132572
Manufacturer Wago
Product Series 770
Family Series Wago Terminals, 770 Series
Description Intermediate coupler
Number of Ports 5
Number of Wires Per Port 2
Wire Size Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color White
Maximum Temperature 185 °F
Approvals cURus
Net Weight 0.0211 lbs
Gross Weight 0.021 lbs