770-723

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-723

Wago Terminals, 770 Series

770-723

Wago Terminals, 770 Series
WINSTA through-panel socket
Item Number
770-723
MFG Item Number
51110257
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, 770 Series
Item #
770-723
WINSTA through-panel socket

770 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑in Cage Clamp Spring Pressure Connection Technology
  • Two‑Wire Connection Per Pole for Loops or Bridges

Specifications

Specifications
Manufacturer Part Number 51110257
Manufacturer Wago
Product Series 770
Family Series Wago Terminals, 770 Series
Description WINSTA through-panel socket (female), snap-in, L/G/N marking, 3-pole, white
Number of Ports 3
Number of Wires Per Port 2
Wire Size Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color White
Maximum Temperature 185 °F
Approvals cURus
Net Weight 0.0266 lbs
Gross Weight 0.027 lbs