770-843/011-000/062-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-843/011-000/062-000

Wago Terminal Blocks

770-843/011-000/062-000

Wago Terminal Blocks
Socket for PCBs angled 3-pole, gray
MFG Item Number
770-843/011-000/062-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
770-843/011-000/062-000
Socket for PCBs angled 3-pole, gray

Series Information

Specifications

Specifications
Manufacturer Part Number 770-843/011-000/062-000
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Socket for PCBs angled 3-pole, gray
Number of Levels 1
Number of Poles 3
Connection Actuation Pluggable
Pin Spacing 10 mm
UL Voltage 600 VAC
Current Rating 23 A
IEC Voltage 250 VAC
Color Gray
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable Yes
Operating Temperature -31-185 °F
Plug Entry Position Side
Plug Gender Female
Approvals UL
Net Weight 0 lbs
Gross Weight 0.014 lbs