770-853

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770-853

Wago Terminals, 770 Series

770-853

Wago Terminals, 770 Series
Plug
Item Number
770-853
MFG Item Number
7700853
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 770 Series
Item #
770-853
Plug

770 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑in Cage Clamp Spring Pressure Connection Technology
  • Two‑Wire Connection Per Pole for Loops or Bridges

Specifications

Specifications
Manufacturer Part Number 7700853
Manufacturer Wago
Product Series 770
Family Series Wago Terminals, 770 Series
Description Plug
Number of Ports 3
Number of Wires Per Port 2
Wire Size Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color Gray
Maximum Temperature 185 °F
Approvals cURus
Net Weight 0.0149 lbs
Gross Weight 0.015 lbs