Series Information
| Manufacturer Part Number | 770-854/064-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Plug for PCBs straight 4-pole, gray |
| Number of Levels | 1 |
| Number of Poles | 4 |
| Connection Actuation | Pluggable |
| Pin Spacing | 10 mm |
| UL Voltage | 600 VAC |
| Current Rating | 23 A |
| IEC Voltage | 400 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -31-185 °F |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.02 lbs |