Series Information
| Manufacturer Part Number | 7700-74118-S4W0750 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Rj45 Male 0_ Shielded With Cable, 8P. Ethernet, Tpe 4X2X24Awg Sf/Utp Cat5E Bu Ul/Csa, Cm 7.5M |
| Cable Type | TPE |
| Number of Pins | 8 |
| Connection Type | 8-pole, Male to Flying Leads, RJ-45 |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 60 VDC |
| Color | Blue |
| Current Rating | 1.76 A |
| Length | 7.5 m |
| Connector Class | RJ-45 |
| Number of Wires | 8 |
| Wire Size Range | 24 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Data |
| Material | Polyamide |
| Protection Rating | IP20 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 1.153 lbs |
| Gross Weight | 1.153 lbs |