Series Information
| Manufacturer Part Number | 7700-74301-S7V0900 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Rj45 Male 0_ / Rj45 Male 0_ Shielded Ethernet, Tpe 2X2X22Awg Sf/Utp Cat5E Gn Ul/Csa,Itc/Pltc 9M |
| Cable Type | TPE |
| Number of Pins | 4 |
| Connection Type | 4-pole, RJ-45 Straight Male to RJ-45 Straight Male |
| Connection Configuration | Male to Male |
| Max Voltage | 60 VDC |
| Color | Green |
| Current Rating | 1.5 A |
| Connection | RJ-45 |
| Length | 9 m |
| Connector Class | RJ-45 |
| Number of Wires | 4 |
| Wire Size Range | 22 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Polyamide |
| Protection Rating | IP20 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 1.53 lbs |
| Gross Weight | 1.53 lbs |