Series Information
| Manufacturer Part Number | 7700-A3001-U1B0300 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Mini (7/8) 3 Pole, Male (Ext.) 0_ W/ Cable, Tpe 3X16Awg Ye Ul/Csa, Tc-Er 3M |
| Cable Type | TPE |
| Number of Pins | 3 |
| Connection Type | 3 Pole, 7/8 in Male, Straight, to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Yellow |
| Current Rating | 12 A |
| Connection | 7/8-16 UN |
| Length | 3 m |
| Connector Class | Mini (7/8 in) |
| Number of Wires | 3 |
| Wire Size Range | 16 |
| Operating Temperature | -25-80 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.7959 lbs |
| Gross Weight | 0.7959 lbs |