Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7700-C0201-S4W0000 Murrelektronik Wire & Cable, Cable Drum _y 355Mm, Tpe 4X2X24Awg
MFG Item Number
7700-C0201-S4W0000
7700-C0201-S4W0000 Murrelektronik Wire & Cable, Cable Drum _y 355Mm, Tpe 4X2X24Awg
MFG Item Number
7700-C0201-S4W0000
This item cannot be canceled or returned
Description
Item #
7700-C0201-S4W0000
Cable Drum _y 355Mm, Tpe 4X2X24Awg
Specifications
Specifications
| Manufacturer Part Number |
7700-C0201-S4W0000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Wire & Cable |
| Description |
Cable Drum _y 355Mm, Tpe 4X2X24Awg Sf/Utp Cat5E Bu Ul/Csa, Cm 100M |
| Number of Conductors |
8 |
| Number of Pairs |
4 |
| Wire Size Range |
24 AWG |
| Jacket Color |
Blue |
| Temperature Rating |
-40-176 °F |
| Shielding |
Shielded |
| Insulation Material |
TPE |
| Outer Diameter |
0.299 " |
| Net Weight |
17.6455 lbs |
| Gross Weight |
17.6455 lbs |
7700-C0201-S4W0000
Murrelektronik Wire & Cable