Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
77020J
Cully-Minerallac Fasteners
10x1-1/4 HWH SMS SLT/PHIL ZP
This item cannot be canceled or returned
Description
10x1-1/4 HWH SMS SLT/PHIL ZP
Specifications
Specifications
| Manufacturer Part Number |
77020J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x1-1/4 HWH SMS SLT/PHIL ZP |
| Screw Type |
Sheet Metal |
| Bit Type |
Phillips, Slotted |
| Size |
10 x 1-1/4 |
| Screw Head Type |
Hex Washer Head |
| Finish |
Zinc |
| Net Weight |
0.008 lbs |
| Gross Weight |
0.008 lbs |
77020J
Cully-Minerallac Fasteners