Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
770HLB1/2X1/2 Ham-Let Fittings - Hydraulic & Pneumatic, Fitting, Brass, Elbow, Female,
770HLB1/2X1/2 Ham-Let Fittings - Hydraulic & Pneumatic, Fitting, Brass, Elbow, Female,
Item Number
770HLB1/2X1/2
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Fitting, Brass, Elbow, Female,
Specifications
Specifications
| Manufacturer Part Number |
3100491 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Fitting, Brass, Elbow, Female, |
| Material |
Brass |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
770HLB1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic