770LB1/8X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770LB1/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series

770LB1/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series
Brass Female Elbow, Let-Lok Tube
Item Number
770LB1/8X1/4
MFG Item Number
3102375
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 770L Series
Item #
770LB1/8X1/4
Brass Female Elbow, Let-Lok Tube

770L Series Information

  • Female Elbow
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3102375
Manufacturer Ham-Let
Product Series 770L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series
Description Brass Female Elbow, Let-Lok Tube Fitting 1/8in. x Female NPT Thread 1/4in.
Material Brass
Connection Type Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs