770LRSS3/8X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

770LRSS3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series

770LRSS3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series
Fitting, Stainless Steel, Elbow,
Item Number
770LRSS3/8X1/4
MFG Item Number
3004023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 770L Series
Item #
770LRSS3/8X1/4
Fitting, Stainless Steel, Elbow,

770L Series Information

  • Female Elbow
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3004023
Manufacturer Ham-Let
Product Series 770L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 770L Series
Description Fitting, Stainless Steel, Elbow, Female,
Material Stainless Steel 316
Connection Type Female
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs