Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
77156
5/8 X 3-1/2 WEDGE ANCHOR SS
This item cannot be canceled or returned
Description
5/8 X 3-1/2 WEDGE ANCHOR SS
Specifications
Specifications
| Manufacturer Part Number |
77156 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
5/8 X 3-1/2 WEDGE ANCHOR SS |
| Size |
5/8 " |
| Length |
3-1/2 " |
| Thread Length |
1-7/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
77156
Cully-Minerallac Anchors