Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7717 Eaton Plugs & Receptacles, Boot for 50A Armored Locking Conn YL
MFG Item Number
7717

7717 Eaton Plugs & Receptacles, Boot for 50A Armored Locking Conn YL

MFG Item Number
7717
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7717
Boot for 50A Armored Locking Conn YL

Series Information

Specifications

Specifications
Manufacturer Part Number 7717
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton arrow hart boot, Weather protective long boot for 50A armored connector, Yellow, Neoprene, Used with 50A pro grip plug
Accessory Type Boot
Net Weight 0.425 lbs
Gross Weight 0.505 lbs
Alternatives
7717N
7717N
Marinco - Actuant Electrical Miscellaneous