771HLFSS1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771HLFSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic

771HLFSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Stainless Steel, Run Tee,
Item Number
771HLFSS1/4X1/8
MFG Item Number
3001357
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
771HLFSS1/4X1/8
Fitting, Stainless Steel, Run Tee,

Series Information

Specifications

Specifications
Manufacturer Part Number 3001357
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Stainless Steel, Run Tee, Male,
Material Stainless Steel 316
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs