771LB1/4X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LB1/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series

771LB1/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Fitting, Brass, Run Tee, Male,
Item Number
771LB1/4X1/2
MFG Item Number
3102446
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 771L Series
Item #
771LB1/4X1/2
Fitting, Brass, Run Tee, Male,

771L Series Information

  • Male Run Tee
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3102446
Manufacturer Ham-Let
Product Series 771L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Description Fitting, Brass, Run Tee, Male,
Material Brass
Connection Type Male Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs