771LB1/8X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LB1/8X1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series, Brass Male Run Tee, Let-Lok Tube

MFG Item Number
3100430

771LB1/8X1/4 Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series, Brass Male Run Tee, Let-Lok Tube

MFG Item Number
3100430
Item Number
771LB1/8X1/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 771L Series
Item #
771LB1/8X1/4
Brass Male Run Tee, Let-Lok Tube

771L Series Information

  • Male Run Tee
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3100430
Manufacturer Ham-Let
Product Series 771L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Description Brass Male Run Tee, Let-Lok Tube Fitting 1/8in. x Male NPT 1/4in. x Let-Lok Tube Fitting 1/8in.
Material Brass
Connection Type Male Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs