771LFB1/8X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LFB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

771LFB1/8X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Brass Female Run Tee, Let-Lok Tube
Item Number
771LFB1/8X1/8
MFG Item Number
3102427
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 771LF Series
Item #
771LFB1/8X1/8
Brass Female Run Tee, Let-Lok Tube

771LF Series Information

  • Female Run Tee
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3102427
Manufacturer Ham-Let
Product Series 771LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Description Brass Female Run Tee, Let-Lok Tube Fitting 1/8in. x Female NPT 1/8in. x Let-Lok Tube Fitting 1/8in.
Material Brass
Connection Type Female Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs