771LFSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LFSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

771LFSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Stainless Steel 316 Female Run Tee,
Item Number
771LFSS1/4X1/4
MFG Item Number
3003098
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 771LF Series
Item #
771LFSS1/4X1/4
Stainless Steel 316 Female Run Tee,

771LF Series Information

  • Female Run Tee
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3003098
Manufacturer Ham-Let
Product Series 771LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Description Stainless Steel 316 Female Run Tee, Let-Lok Tube Fitting 1/4in. x Female NPT 1/4in. x Let-Lok Tube Fitting 1/4in.
Material Stainless Steel 316
Connection Type Female Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/4 "
Net Weight 0.245 lbs
Gross Weight 0.245 lbs