771LFSS1/4X1/4GER
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LFSS1/4X1/4GER

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

771LFSS1/4X1/4GER

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Fitting, Stainless Steel, Run Tee,
Item Number
771LFSS1/4X1/4GER
MFG Item Number
3010808
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 771LF Series
Item #
771LFSS1/4X1/4GER
Fitting, Stainless Steel, Run Tee,

771LF Series Information

  • Female Run Tee
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3010808
Manufacturer Ham-Let
Product Series 771LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Description Fitting, Stainless Steel, Run Tee, Female,
Material Stainless Steel 316
Connection Type Female Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs