Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
771LFSS1X1
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Stainless Steel 316 Female Run Tee,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 771LF Series
Stainless Steel 316 Female Run Tee,
- Female Run Tee
- Female NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3001574 |
| Manufacturer |
Ham-Let |
| Product Series |
771LF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series |
| Description |
Stainless Steel 316 Female Run Tee, Let-Lok Tube Fitting 1in. x Female NPT 1in. x Let-Lok Tube Fitting 1in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Female Run Tee |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female NPT |
| Thread Size |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
771LFSS1X1
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series