771LFSS3/8X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LFSS3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series

771LFSS3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Stainless Steel 316 Female Run Tee,
Item Number
771LFSS3/8X3/8
MFG Item Number
3002291
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 771LF Series
Item #
771LFSS3/8X3/8
Stainless Steel 316 Female Run Tee,

771LF Series Information

  • Female Run Tee
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002291
Manufacturer Ham-Let
Product Series 771LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771LF Series
Description Stainless Steel 316 Female Run Tee, Let-Lok Tube Fitting 3/8in. x Female NPT 3/8in. x Let-Lok Tube Fitting 3/8in.
Material Stainless Steel 316
Connection Type Female Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 3/8 "
Net Weight 0.32 lbs
Gross Weight 0.325 lbs