771LGSS1/4X1/8POS
Ham-Let Fittings - Hydraulic & Pneumatic, 771LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LGSS1/4X1/8POS

Ham-Let Fittings - Hydraulic & Pneumatic, 771LG Series

771LGSS1/4X1/8POS

Ham-Let Fittings - Hydraulic & Pneumatic, 771LG Series
Stainless Steel 316 Positionable
Item Number
771LGSS1/4X1/8POS
MFG Item Number
3006559
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 771LG Series
Item #
771LGSS1/4X1/8POS
Stainless Steel 316 Positionable

771LG Series Information

  • Male Run Tee
  • Metric to ISO Parallel Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3006559
Manufacturer Ham-Let
Product Series 771LG
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771LG Series
Description Stainless Steel 316 Positionable Male Run Tee, Let-Lok Tube Fitting 1/4in. x Male ISO Parallel Thread
Material Stainless Steel 316
Connection Type Positionable Male Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPP
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs