Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 771LOB Series
771LOBSS3/8X9/16-18POS
Ham-Let Fittings - Hydraulic & Pneumatic, 771LOB Series
Fitting, Stainless Steel, Run Tee,
Item Number
771LOBSS3/8X9/16-18POS
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 771LOB Series
Item #
771LOBSS3/8X9/16-18POS
Fitting, Stainless Steel, Run Tee,
771LOB Series Information
Specifications
Specifications
| Manufacturer Part Number |
3003948 |
| Manufacturer |
Ham-Let |
| Product Series |
771LOB |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 771LOB Series |
| Description |
Fitting, Stainless Steel, Run Tee, Male, |
| Material |
Stainless Steel 316 |
| Connection Type |
Male Run Tee |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male NPT |
| Thread Size |
9/16-18 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
771LOBSS3/8X9/16-18POS
Ham-Let Fittings - Hydraulic & Pneumatic, 771LOB Series