771LRSS10MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LRSS10MMX1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series

771LRSS10MMX1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Fitting, Stainless Steel, Run Tee,
Item Number
771LRSS10MMX1/4
MFG Item Number
3005780
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 771L Series
Item #
771LRSS10MMX1/4
Fitting, Stainless Steel, Run Tee,

771L Series Information

  • Male Run Tee
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3005780
Manufacturer Ham-Let
Product Series 771L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Description Fitting, Stainless Steel, Run Tee, Male,
Material Stainless Steel 316
Connection Type Male Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs