771LSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

771LSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series

771LSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Stainless Steel 316 Male Run Tee,
Item Number
771LSS1/4X1/4
MFG Item Number
3002303
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 771L Series
Item #
771LSS1/4X1/4
Stainless Steel 316 Male Run Tee,

771L Series Information

  • Male Run Tee
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002303
Manufacturer Ham-Let
Product Series 771L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Description Stainless Steel 316 Male Run Tee, Let-Lok Tube Fitting 1/4in. x Male NPT 1/4in. x Let-Lok Tube Fitting 1/4in.
Material Stainless Steel 316
Connection Type Male Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0.135 lbs
Gross Weight 0.135 lbs