Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
771LSS12MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series
Stainless Steel 316 Male Run Tee,
Item Number
771LSS12MMX3/8
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 771L Series
Stainless Steel 316 Male Run Tee,
- Male Run Tee
- Male NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000810 |
| Manufacturer |
Ham-Let |
| Product Series |
771L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series |
| Description |
Stainless Steel 316 Male Run Tee, Let-Lok Tube Fitting 12mm x Male NPT 3/8in. x Let-Lok Tube Fitting 12mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Male Run Tee |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male NPT |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
771LSS12MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 771L Series