Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
77207
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
77207 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
BradyCone Lock-In Chain, 20' L, Yellow |
| Type |
Chain |
| Background Color |
Yellow |
| Material |
Plastic |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.445 lbs |
77207
Brady Signs & Signage