Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
772120 Pilz Safety Relays, PNOZ m EF Multi Link
MFG Item Number
772120

772120 Pilz Safety Relays, PNOZ m EF Multi Link

MFG Item Number
772120
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
772120
PNOZ m EF Multi Link

Series Information

Specifications

Specifications
Manufacturer Part Number 772120
Manufacturer PILZ
Family Series Pilz Safety Relays
Description PNOZ m EF Multi Link
Type PNOZMULTI
Voltage 24 VDC
Power Consumption (DC) 2.5 W
Terminal Style Plug-In
Approvals BG, CCC, CE, cULus, TUV
Net Weight 0.21 lbs
Gross Weight 0.21 lbs